Zoro Homepage

Pillow Block, 25 mm, 130 mm L

  • Mfr # SPTWNM25

  • Zoro # G2711676


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Accelerated Speed
Up to 150 Meters/Second Squared
Self-Alignment
Self-Aligning
Body Width (In.)
78 mm
Dimension H1
60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNM25
Zoro #
G2711676
UPC #
-
Country of Origin
Mexico

Dimensions

Body Width (In.)
78 mm
Dimension H1
60mm
Dimension A1
39 mm
Overall Width (mm)
78 mm
Overall Height (In.)
60 mm
Overall Height (mm)
60 mm
Dimension E1
60 mm
Overall Length (mm)
130
Dimension E
94 mm
Dimension H
30 mm
Dimension N
8.4 mm
Dimension B
130 mm
Bore Dia. (mm)
25 mm
Mounting Hole Dia. (mm)
8.4
Dimension A
78 mm
Dimension a
78 mm
Flange Width
3.071 in
Length (In.)
130 mm
Inside Dia.
25 mm
Mounting Hole Diameter
0.331 in
Overall Height
2 3/8 in
Inside Diameter
1 in
Overall Length
5 1/8 in
Flange Height
2.362 in
Body Width
3.071 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 5 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,441 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 2 3/8 in, Body Width 3.071 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.