Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 25 mm, 67 mm L

  • Mfr # SPPBM25

  • Zoro # G2227066


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension A
78 mm
Bore Dia. (mm)
25 mm
Mounting Surface to Shaft Center (In.)
30 mm
Type
Closed Pillow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBM25
Zoro #
G2227066
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension A
78 mm
Bore Dia. (mm)
25 mm
Dimension H1
60mm
Dimension H
30 mm
Overall Length (mm)
67
Dimension E1
60 mm
Dimension B
67 mm
Overall Height (In.)
60 mm
Overall Width (mm)
78 mm
Body Width (In.)
78 mm
Dimension E
40 mm
Dimension A1
39 mm
Mounting Hole Dia. (mm)
8.4
Overall Height (mm)
60 mm
Dimension N
8.4 mm
Length (In.)
67 mm
Flange Width
3.071 in
Inside Dia.
25 mm
Dimension a
78 mm
Overall Length
2 5/8 in
Overall Height
2 3/8 in
Body Width
3.071 in
Mounting Hole Diameter
0.331 in
Flange Height
2.362 in
Inside Diameter
1 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (In.)
30 mm
Type
Closed Pillow Block
Accelerated Speed
Up to 150 Meters/Second Squared
Steady State Speed
10 fps
Color
Silver
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (mm)
30
Dynamic Load Capacity (N)
3,950 N
Bearing Type
Ball
Housing Style
Single
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Series
Super
Maximum Operating Temperature
185 Degrees F
Mounting Surface to Shaft Center
1.181 in
Dynamic Load Capacity
887 lbf
Pillow Block Type
Closed
Includes Seals
Seals Not Included
Mounting Hole Center
1.575 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 887 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 2 3/8 in, Body Width 3.071 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.