Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 25 mm Bore, 130 mm L

  • Mfr # SSETWNM25DD

  • Zoro # G0267495


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Hole Center (In.)
94 mm
Dimension d
25 mm
Dimension H1
60mm
Steady State Speed
10 fps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSETWNM25DD
Zoro #
G0267495
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension d
25 mm
Dimension H1
60mm
Overall Width (mm)
78 mm
Overall Length (mm)
130
Barrel Dia. (mm)
25 mm
Dimension N
8.4 mm
Mounting Hole Dia. (mm)
M10
Dimension A1
39 mm
Dimension H
30 mm
Dimension E1
60 mm
Dimension E
94 mm
Bore Dia. (mm)
25 mm
Dimension A
78 mm
Body Width (mm)
78 mm
Dimension B
130 mm
Body Width (In.)
78 mm
Overall Height (mm)
60 mm
Overall Height (In.)
60 mm
Length (In.)
130 mm
Dimension a
78 mm
Outside Dia.
25 mm
Inside Dia.
25 mm
Flange Width
3.071 in
Overall Length
5 1/8 in
Overall Height
2 3/8 in
Body Width
3.071 in
Mounting Hole Diameter
0.331 in
Flange Height
2.362 in
Inside Diameter
1 in
Outside Diameter
1 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Hole Center (In.)
94 mm
Steady State Speed
10 fps
For Use With
Thomson Shaftng
Mounting Surface to Shaft Center (In.)
30 mm
Color
Silver
Mounting Surface to Shaft Center (mm)
30
Static Load Capacity (N)
14,600 N
Mounting Hole Center (mm)
94 mm
Self-Alignment
Self-Aligning
Type
Closed Pillow Block
Dynamic Load Capacity (N)
13,400 N
Bearing Type
Ball
Housing Style
Twin
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
System of Measurement
Inch
Mounting Surface to Shaft Center
1.181 in
Static Load Capacity
3,282 lbf
Dynamic Load Capacity
3,012 lbf
Mounting Hole Center
3.701 in
Includes Seals
Seals Not Included
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 5 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 3,282 lbf, Dynamic Load Capacity 3,012 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size -, Overall Height 2 3/8 in, Body Width 3.071 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.