Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 25 mm Bore, 130 mm L

  • Mfr # SSETWNOM25DD

  • Zoro # G2293995


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Hole Center (In.)
94 mm
Overall Height (mm)
50 mm
Overall Height (In.)
50 mm
Overall Width (mm)
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSETWNOM25DD
Zoro #
G2293995
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height (mm)
50 mm
Overall Height (In.)
50 mm
Overall Width (mm)
78 mm
Mounting Hole Dia. (mm)
M10
Dimension H
30 mm
Dimension A1
39 mm
Body Width (mm)
78 mm
Bore Dia. (mm)
25 mm
Body Width (In.)
78 mm
Barrel Dia. (mm)
25 mm
Dimension d
25 mm
Dimension H1
50mm
Dimension N
8.4 mm
Dimension E1
60 mm
Dimension E
94 mm
Dimension A
78 mm
Overall Length (mm)
130
Dimension B
130 mm
Flange Width
3.071 in
Dimension a
78 mm
Outside Dia.
25 mm
Inside Dia.
25 mm
Length (In.)
130 mm
Overall Length
5 1/8 in
Overall Height
2 in
Outside Diameter
1 in
Flange Height
1.969 in
Mounting Hole Diameter
0.331 in
Inside Diameter
1 in
Body Width
3.071 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Hole Center (In.)
94 mm
Mounting Surface to Shaft Center (In.)
30 mm
Color
Silver
Type
Open Pillow Block
Mounting Hole Center (mm)
94 mm
Dynamic Load Capacity (N)
13,400 N
Self-Alignment
Self-Aligning
Steady State Speed
10 fps
Static Load Capacity (N)
14,600 N
For Use With
Thomson Shaftng
Mounting Surface to Shaft Center (mm)
30
Bearing Type
Ball
System of Measurement
Inch
Housing Style
Twin
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
Minimum Operating Temperature
Not Available
Static Load Capacity
3,282 lbf
Dynamic Load Capacity
3,012 lbf
Mounting Surface to Shaft Center
1.181 in
Pillow Block Type
Open
Includes Seals
Seals Not Included
Slot Angle
60 Degrees
Mounting Hole Center
3.701 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 5 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 3,282 lbf, Dynamic Load Capacity 3,012 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size -, Overall Height 2 in, Body Width 3.071 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.