Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 25 mm Bore, 67 mm L

  • Mfr # SSEPBM25DD

  • Zoro # G2414492


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension E1
60 mm
Dynamic Load Capacity (N)
6,700 N
Body Width (mm)
78 mm
Dimension N
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEPBM25DD
Zoro #
G2414492
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension E1
60 mm
Body Width (mm)
78 mm
Dimension N
8.4 mm
Dimension H1
60mm
Overall Height (In.)
60 mm
Dimension B
67 mm
Dimension A1
39 mm
Dimension d
25 mm
Overall Length (mm)
67
Dimension E
40 mm
Bore Dia. (mm)
25 mm
Mounting Hole Dia. (mm)
M10
Dimension A
78 mm
Overall Height (mm)
60 mm
Overall Width (mm)
78 mm
Body Width (In.)
78 mm
Dimension H
30 mm
Barrel Dia. (mm)
25 mm
Length (In.)
67 mm
Outside Dia.
25 mm
Flange Width
3.071 in
Inside Dia.
25 mm
Dimension a
78 mm
Overall Height
2 3/8 in
Overall Length
2 5/8 in
Inside Diameter
1 in
Flange Height
2.362 in
Body Width
3.071 in
Mounting Hole Diameter
0.331 in
Outside Diameter
1 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (N)
6,700 N
Type
Closed Pillow Block
Color
Silver
Static Load Capacity (N)
7,300 N
Steady State Speed
10 fps
For Use With
Thomson Shaftng
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
30 mm
Mounting Surface to Shaft Center (mm)
30
Bearing Type
Ball
Series
Super Smart
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
Static Load Capacity
1,641 lbf
Dynamic Load Capacity
1,506 lbf
Mounting Surface to Shaft Center
1.181 in
Includes Seals
Seals Not Included
Mounting Hole Center
1.575 in
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 1,641 lbf, Dynamic Load Capacity 1,506 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 2 3/8 in, Body Width 3.071 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.