Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 25 mm Bore, 67 mm L

  • Mfr # SSEPBOM25DD

  • Zoro # G0861655


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension B
67 mm
Static Load Capacity (N)
7,300 N
For Use With
Thomson Shaftng
Mounting Surface to Shaft Center (mm)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEPBOM25DD
Zoro #
G0861655
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension B
67 mm
Dimension A1
39 mm
Dimension H
30 mm
Dimension d
25 mm
Dimension N
8.4 mm
Mounting Hole Dia. (mm)
M10
Dimension E
40 mm
Overall Width (mm)
78 mm
Dimension A
78 mm
Dimension E1
60 mm
Dimension H1
51mm
Overall Length (mm)
67
Barrel Dia. (mm)
25 mm
Overall Height (mm)
51 mm
Body Width (In.)
78 mm
Bore Dia. (mm)
25 mm
Body Width (mm)
78 mm
Overall Height (In.)
51 mm
Length (In.)
67 mm
Flange Width
3.071 in
Outside Dia.
25 mm
Dimension a
78 mm
Inside Dia.
25 mm
Overall Height
2 in
Overall Length
2 5/8 in
Inside Diameter
1 in
Outside Diameter
1 in
Mounting Hole Diameter
0.331 in
Body Width
3.071 in
Flange Height
2.008 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Static Load Capacity (N)
7,300 N
For Use With
Thomson Shaftng
Mounting Surface to Shaft Center (mm)
30
Mounting Surface to Shaft Center (In.)
30 mm
Dynamic Load Capacity (N)
6,700 N
Steady State Speed
10 fps
Self-Alignment
Self-Aligning
Type
Open Pillow Block
Color
Silver
Bearing Type
Ball
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
Housing Style
Single
System of Measurement
Inch
Static Load Capacity
1,641 lbf
Mounting Surface to Shaft Center
1.181 in
Dynamic Load Capacity
1,506 lbf
Includes Seals
Seals Not Included
Pillow Block Type
Open
Mounting Hole Center
1.575 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 in, Overall Length 2 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 1,641 lbf, Dynamic Load Capacity 1,506 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 2 in, Body Width 3.071 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.