Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 30 mm, 152 mm L

  • Mfr # SPTWNM30

  • Zoro # G2011222


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Overall Height (In.)
71 mm
Dimension B
152 mm
Dimension H
35 mm
Dynamic Load Capacity (N)
8,580 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNM30
Zoro #
G2011222
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height (In.)
71 mm
Dimension B
152 mm
Dimension H
35 mm
Dimension E
106 mm
Dimension H1
71mm
Dimension A1
43.5 mm
Dimension E1
68 mm
Dimension N
8.4 mm
Mounting Hole Dia. (mm)
8.4
Overall Height (mm)
71 mm
Overall Width (mm)
87 mm
Bore Dia. (mm)
30 mm
Body Width (In.)
87 mm
Dimension A
87 mm
Overall Length (mm)
152
Dimension a
87 mm
Inside Dia.
30 mm
Flange Width
3.425 in
Length (In.)
152 mm
Overall Height
2 3/4 in
Overall Length
6 in
Mounting Hole Diameter
0.331 in
Inside Diameter
1 1/8 in
Flange Height
2.795 in
Body Width
3.425 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (N)
8,580 N
Steady State Speed
10 fps
Color
Silver
Accelerated Speed
Up to 150 Meters/Second Squared
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
35 mm
Type
Closed Pillow Block
Mounting Surface to Shaft Center (mm)
35
Bearing Type
Ball
Housing Style
Twin
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Series
Super
Maximum Operating Temperature
185 Degrees F
Dynamic Load Capacity
1,753 lbf
Mounting Surface to Shaft Center
1.377 in
Pillow Block Type
Closed
Mounting Hole Center
4.173 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 6 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,753 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 2 3/4 in, Body Width 3.425 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.