Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 30 mm, 152 mm L

  • Mfr # SPTWNOM30

  • Zoro # G1663164


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension H1
60mm
Mounting Surface to Shaft Center (In.)
35 mm
Dimension H
35 mm
Mounting Hole Dia. (mm)
8.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPTWNOM30
Zoro #
G1663164
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension H1
60mm
Dimension H
35 mm
Mounting Hole Dia. (mm)
8.4
Dimension E
106 mm
Dimension A1
43.5 mm
Dimension B
152 mm
Overall Height (mm)
60 mm
Dimension E1
68 mm
Dimension N
8.4 mm
Overall Length (mm)
152
Dimension A
87 mm
Bore Dia. (mm)
30 mm
Overall Height (In.)
60 mm
Overall Width (mm)
87 mm
Body Width (In.)
87 mm
Dimension a
87 mm
Length (In.)
152 mm
Inside Dia.
30 mm
Flange Width
3.425 in
Overall Height
2 3/8 in
Overall Length
6 in
Inside Diameter
1 1/8 in
Body Width
3.425 in
Mounting Hole Diameter
0.331 in
Flange Height
2.362 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (In.)
35 mm
Mounting Surface to Shaft Center (mm)
35
Steady State Speed
10 fps
Type
Open Pillow Block
Accelerated Speed
Up to 150 Meters/Second Squared
Dynamic Load Capacity (N)
7,800 N
Self-Alignment
Self-Aligning
Color
Silver
Bearing Type
Ball
Series
Super
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Housing Style
Twin
Mounting Surface to Shaft Center
1.377 in
Dynamic Load Capacity
1,753 lbf
Mounting Hole Center
4.173 in
Pillow Block Type
Open
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 6 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,753 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Overall Height 2 3/8 in, Body Width 3.425 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.