Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 30 mm, 79 mm L

  • Mfr # SPPBOM30

  • Zoro # G0314167


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension A1
43.5 mm
Dimension B
79 mm
Mounting Surface to Shaft Center (In.)
35 mm
Mounting Surface to Shaft Center (mm)
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBOM30
Zoro #
G0314167
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension A1
43.5 mm
Dimension B
79 mm
Overall Height (In.)
71 mm
Dimension E1
68 mm
Dimension A
87 mm
Dimension H
35 mm
Mounting Hole Dia. (mm)
8.4
Dimension H1
71mm
Body Width (In.)
87 mm
Overall Length (mm)
79
Dimension N
8.4 mm
Overall Height (mm)
71 mm
Overall Width (mm)
87 mm
Bore Dia. (mm)
30 mm
Dimension E
45 mm
Flange Width
3.425 in
Inside Dia.
30 mm
Length (In.)
79 mm
Dimension a
87 mm
Overall Length
3 1/8 in
Overall Height
2 3/8 in
Inside Diameter
1 1/8 in
Body Width
3.425 in
Mounting Hole Diameter
0.331 in
Flange Height
2.362 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (In.)
35 mm
Mounting Surface to Shaft Center (mm)
35
Type
Open Pillow Block
Accelerated Speed
Up to 150 Meters/Second Squared
Self-Alignment
Self-Aligning
Steady State Speed
10 fps
Color
Silver
Dynamic Load Capacity (N)
5,020 N
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Housing Style
Single
Series
Super
Dynamic Load Capacity
1,128 lbf
Mounting Surface to Shaft Center
1.377 in
Pillow Block Type
Open
Mounting Hole Center
1.772 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 3 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,128 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 2 3/8 in, Body Width 3.425 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.