Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 30 mm Bore, 79 mm L

  • Mfr # SSEPBM30DD

  • Zoro # G0857446


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Overall Length (mm)
79
Dimension H
35 mm
Dimension A1
43.5 mm
For Use With
Thomson Shaftng
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEPBM30DD
Zoro #
G0857446
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length (mm)
79
Dimension H
35 mm
Dimension A1
43.5 mm
Dimension E1
68 mm
Body Width (In.)
87 mm
Dimension A
87 mm
Barrel Dia. (mm)
30 mm
Overall Width (mm)
87 mm
Dimension H1
71mm
Dimension E
45 mm
Mounting Hole Dia. (mm)
M10
Dimension d
30 mm
Overall Height (In.)
71 mm
Overall Height (mm)
71 mm
Dimension B
79 mm
Bore Dia. (mm)
30 mm
Body Width (mm)
87 mm
Dimension N
8.4 mm
Length (In.)
79 mm
Dimension a
87 mm
Outside Dia.
30 mm
Flange Width
3.425 in
Inside Dia.
30 mm
Overall Height
2 3/4 in
Overall Length
3 1/8 in
Mounting Hole Diameter
0.331 in
Flange Height
2.795 in
Outside Diameter
1 1/8 in
Inside Diameter
1 1/8 in
Body Width
3.425 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
For Use With
Thomson Shaftng
Type
Closed Pillow Block
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
35 mm
Mounting Surface to Shaft Center (mm)
35
Steady State Speed
10 fps
Static Load Capacity (N)
9,100 N
Dynamic Load Capacity (N)
8,300 N
Color
Silver
Bearing Type
Ball
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Series
Super Smart
Housing Style
Single
Static Load Capacity
2,045 lbf
Dynamic Load Capacity
1,865 lbf
Mounting Surface to Shaft Center
1.377 in
Mounting Hole Center
1.772 in
Includes Seals
Seals Not Included
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 3 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 2,045 lbf, Dynamic Load Capacity 1,865 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 2 3/4 in, Body Width 3.425 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.