Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 30 mm Bore, 79 mm L

  • Mfr # SSEPBOM30DD

  • Zoro # G1010877


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Hole Dia. (mm)
M10
Body Width (mm)
87 mm
Color
Silver
Body Width (In.)
87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEPBOM30DD
Zoro #
G1010877
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia. (mm)
M10
Body Width (mm)
87 mm
Body Width (In.)
87 mm
Dimension H
35 mm
Dimension A
87 mm
Overall Height (In.)
60 mm
Dimension H1
60mm
Dimension d
30 mm
Dimension E
45 mm
Barrel Dia. (mm)
30 mm
Dimension B
79 mm
Overall Length (mm)
79
Dimension N
8.4 mm
Dimension A1
43.5 mm
Overall Width (mm)
87 mm
Overall Height (mm)
60 mm
Dimension E1
68 mm
Bore Dia. (mm)
30 mm
Length (In.)
79 mm
Dimension a
87 mm
Outside Dia.
30 mm
Flange Width
3.425 in
Inside Dia.
30 mm
Overall Height
2 3/8 in
Overall Length
3 1/8 in
Inside Diameter
1 1/8 in
Mounting Hole Diameter
0.331 in
Flange Height
2.362 in
Body Width
3.425 in
Outside Diameter
1 1/8 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Color
Silver
Steady State Speed
10 fps
Dynamic Load Capacity (N)
8,300 N
Mounting Surface to Shaft Center (In.)
35 mm
Self-Alignment
Self-Aligning
For Use With
Thomson Shaftng
Mounting Surface to Shaft Center (mm)
35
Type
Open Pillow Block
Static Load Capacity (N)
9,100 N
Bearing Type
Ball
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Series
Super Smart
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Static Load Capacity
2,045 lbf
Dynamic Load Capacity
1,865 lbf
Mounting Surface to Shaft Center
1.377 in
Pillow Block Type
Open
Includes Seals
Seals Not Included
Slot Angle
55 Degrees
Mounting Hole Center
1.772 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 3 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 2,045 lbf, Dynamic Load Capacity 1,865 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 2 3/8 in, Body Width 3.425 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.