Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 40 mm, 176 mm L

  • Mfr # SPTWNM40

  • Zoro # G0312331


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Type
Closed Pillow Block
Dimension A
108 mm
Color
Silver
Dimension A1
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNM40
Zoro #
G0312331
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension A
108 mm
Dimension A1
54 mm
Dimension N
10.5 mm
Overall Width (mm)
108 mm
Mounting Hole Dia. (mm)
10.5
Dimension B
176 mm
Body Width (In.)
108 mm
Dimension E
124 mm
Overall Height (In.)
91 mm
Dimension H
45 mm
Bore Dia. (mm)
40 mm
Dimension E1
86 mm
Overall Length (mm)
176
Overall Height (mm)
91 mm
Dimension H1
91mm
Dimension a
108 mm
Flange Width
4.252 in
Length (In.)
176 mm
Inside Dia.
40 mm
Overall Length
6 7/8 in
Overall Height
3 5/8 in
Mounting Hole Diameter
0.413 in
Body Width
4.252 in
Inside Diameter
1 5/8 in
Flange Height
3.583 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Type
Closed Pillow Block
Color
Silver
Steady State Speed
10 fps
Self-Alignment
Self-Aligning
Dynamic Load Capacity (N)
14,720 N
Mounting Surface to Shaft Center (In.)
45 mm
Mounting Surface to Shaft Center (mm)
45
Accelerated Speed
Up to 150 Meters/Second Squared
Bearing Type
Ball
System of Measurement
Inch
Housing Style
Twin
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Series
Super
Dynamic Load Capacity
3,007 lbf
Mounting Surface to Shaft Center
1.771 in
Pillow Block Type
Closed
Includes Seals
Seals Not Included
Mounting Hole Center
4.882 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 5/8 in, Overall Length 6 7/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 3,007 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 3 5/8 in, Body Width 4.252 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.