Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 40 mm, 176 mm L

  • Mfr # SPTWNOM40

  • Zoro # G1747681


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Type
Open Pillow Block
Overall Length (mm)
176
Dimension H
45 mm
Dimension A1
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNOM40
Zoro #
G1747681
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length (mm)
176
Dimension H
45 mm
Dimension A1
54 mm
Bore Dia. (mm)
40 mm
Dimension B
176 mm
Overall Width (mm)
108 mm
Dimension E1
86 mm
Overall Height (In.)
77 mm
Dimension H1
77mm
Overall Height (mm)
77 mm
Body Width (In.)
108 mm
Dimension N
10.5 mm
Mounting Hole Dia. (mm)
10.5
Dimension E
124 mm
Dimension A
108 mm
Length (In.)
176 mm
Dimension a
108 mm
Flange Width
4.252 in
Inside Dia.
40 mm
Flange Height
3.031 in
Inside Diameter
1 5/8 in
Mounting Hole Diameter
0.413 in
Overall Length
6 7/8 in
Body Width
4.252 in
Overall Height
3 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Type
Open Pillow Block
Color
Silver
Mounting Surface to Shaft Center (In.)
45 mm
Mounting Surface to Shaft Center (mm)
45
Steady State Speed
10 fps
Accelerated Speed
Up to 150 Meters/Second Squared
Dynamic Load Capacity (N)
13,380 N
Self-Alignment
Self-Aligning
Bearing Type
Ball
Housing Style
Twin
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Series
Super
Minimum Operating Temperature
Not Available
Includes Seals
Seals Not Included
Mounting Surface to Shaft Center
1.771 in
Dynamic Load Capacity
3,007 lbf
Mounting Hole Center
4.882 in
Pillow Block Type
Open

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 5/8 in, Overall Length 6 7/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 3,007 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Overall Height 3 in, Body Width 4.252 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.