Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 40 mm, 91 mm L

  • Mfr # SPPBM40

  • Zoro # G1246402


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Overall Width (mm)
108 mm
Dimension A
108 mm
Dimension N
10.5 mm
Dimension H1
91mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBM40
Zoro #
G1246402
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width (mm)
108 mm
Dimension A
108 mm
Dimension N
10.5 mm
Dimension H1
91mm
Dimension A1
54 mm
Overall Length (mm)
91
Mounting Hole Dia. (mm)
10.5
Dimension E
58 mm
Overall Height (In.)
91 mm
Dimension E1
86 mm
Dimension B
91 mm
Bore Dia. (mm)
40 mm
Overall Height (mm)
91 mm
Dimension H
45 mm
Body Width (In.)
108 mm
Dimension a
108 mm
Flange Width
4.252 in
Inside Dia.
40 mm
Length (In.)
91 mm
Overall Length
3 5/8 in
Overall Height
3 5/8 in
Inside Diameter
1 5/8 in
Flange Height
3.583 in
Body Width
4.252 in
Mounting Hole Diameter
0.413 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (N)
8,240 N
Steady State Speed
10 fps
Mounting Surface to Shaft Center (mm)
45
Type
Closed Pillow Block
Mounting Surface to Shaft Center (In.)
45 mm
Color
Silver
Self-Alignment
Self-Aligning
Accelerated Speed
Up to 150 Meters/Second Squared
Bearing Type
Ball
Housing Style
Single
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Series
Super
Minimum Operating Temperature
Not Available
Mounting Surface to Shaft Center
1.771 in
Dynamic Load Capacity
1,852 lbf
Pillow Block Type
Closed
Includes Seals
Seals Not Included
Mounting Hole Center
2.283 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 5/8 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,852 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 3 5/8 in, Body Width 4.252 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.