Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 40 mm Bore, 176 mm L

  • Mfr # SSETWNM40DD

  • Zoro # G3205641


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Overall Width (mm)
108 mm
Dimension H
45 mm
Body Width (mm)
108 mm
Mounting Hole Dia. (mm)
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSETWNM40DD
Zoro #
G3205641
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width (mm)
108 mm
Dimension H
45 mm
Body Width (mm)
108 mm
Mounting Hole Dia. (mm)
M12
Dimension B
176 mm
Barrel Dia. (mm)
40 mm
Dimension E
124 mm
Dimension A
108 mm
Overall Height (mm)
91 mm
Body Width (In.)
108 mm
Dimension d
40 mm
Overall Length (mm)
176
Dimension N
10.5 mm
Dimension H1
91mm
Dimension A1
54 mm
Bore Dia. (mm)
40 mm
Overall Height (In.)
91 mm
Dimension E1
86 mm
Dimension a
108 mm
Flange Width
4.252 in
Outside Dia.
40 mm
Inside Dia.
40 mm
Length (In.)
176 mm
Mounting Hole Diameter
0.413 in
Inside Diameter
1 5/8 in
Flange Height
3.583 in
Body Width
4.252 in
Outside Diameter
1 5/8 in
Overall Length
6 7/8 in
Overall Height
3 5/8 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Steady State Speed
10 fps
Mounting Hole Center (In.)
124 mm
Self-Alignment
Self-Aligning
For Use With
Thomson Shaftng
Type
Closed Pillow Block
Mounting Surface to Shaft Center (mm)
45
Dynamic Load Capacity (N)
27,400 N
Color
Silver
Mounting Hole Center (mm)
124 mm
Static Load Capacity (N)
30,000 N
Mounting Surface to Shaft Center (In.)
45 mm
Bearing Type
Ball
Series
Super Smart
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Housing Style
Twin
Mounting Hole Center
4.882 in
Includes Seals
Seals Not Included
Mounting Surface to Shaft Center
1.771 in
Dynamic Load Capacity
6,159 lbf
Static Load Capacity
6,744 lbf
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 5/8 in, Overall Length 6 7/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 6,744 lbf, Dynamic Load Capacity 6,159 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size -, Overall Height 3 5/8 in, Body Width 4.252 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.