Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 40 mm Bore, 91 mm L

  • Mfr # SSEPBM40DD

  • Zoro # G3233386


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Mounting Hole Dia. (mm)
M12
Dimension H1
91mm
Dimension E1
86 mm
Dimension N
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEPBM40DD
Zoro #
G3233386
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Dia. (mm)
M12
Dimension H1
91mm
Dimension E1
86 mm
Dimension N
10.5 mm
Dimension B
91 mm
Bore Dia. (mm)
40 mm
Overall Height (mm)
91 mm
Overall Height (In.)
91 mm
Dimension A
108 mm
Dimension d
40 mm
Overall Width (mm)
108 mm
Overall Length (mm)
91
Dimension E
58 mm
Body Width (In.)
108 mm
Barrel Dia. (mm)
40 mm
Dimension H
45 mm
Body Width (mm)
108 mm
Dimension A1
54 mm
Inside Dia.
40 mm
Dimension a
108 mm
Length (In.)
91 mm
Flange Width
4.252 in
Outside Dia.
40 mm
Overall Height
3 5/8 in
Overall Length
3 5/8 in
Body Width
4.252 in
Outside Diameter
1 5/8 in
Mounting Hole Diameter
0.413 in
Flange Height
3.583 in
Inside Diameter
1 5/8 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Dynamic Load Capacity (N)
13,700 N
Color
Silver
For Use With
Thomson Shaftng
Mounting Surface to Shaft Center (In.)
45 mm
Mounting Surface to Shaft Center (mm)
45
Static Load Capacity (N)
15,000 N
Steady State Speed
10 fps
Type
Closed Pillow Block
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Housing Style
Single
Series
Super Smart
Mounting Surface to Shaft Center
1.771 in
Dynamic Load Capacity
3,079 lbf
Static Load Capacity
3,372 lbf
Pillow Block Type
Closed
Mounting Hole Center
2.283 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 5/8 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 3,372 lbf, Dynamic Load Capacity 3,079 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 3 5/8 in, Body Width 4.252 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.