Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 40 mm Bore, 91 mm L

  • Mfr # SSEPBOM40DD

  • Zoro # G2207125


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension A1
54 mm
Dimension H
45 mm
Mounting Surface to Shaft Center (mm)
45
Dimension A
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSEPBOM40DD
Zoro #
G2207125
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension A1
54 mm
Dimension H
45 mm
Dimension A
108 mm
Overall Length (mm)
91
Dimension d
40 mm
Overall Height (In.)
77 mm
Body Width (mm)
108 mm
Barrel Dia. (mm)
40 mm
Body Width (In.)
108 mm
Dimension B
91 mm
Dimension H1
77mm
Dimension N
10.5 mm
Overall Height (mm)
77 mm
Dimension E
58 mm
Mounting Hole Dia. (mm)
M12
Bore Dia. (mm)
40 mm
Dimension E1
86 mm
Overall Width (mm)
108 mm
Outside Dia.
40 mm
Length (In.)
91 mm
Inside Dia.
40 mm
Flange Width
4.252 in
Dimension a
108 mm
Overall Height
3 in
Overall Length
3 5/8 in
Mounting Hole Diameter
0.413 in
Flange Height
3.031 in
Outside Diameter
1 5/8 in
Body Width
4.252 in
Inside Diameter
1 5/8 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (mm)
45
Self-Alignment
Self-Aligning
For Use With
Thomson Shaftng
Steady State Speed
10 fps
Color
Silver
Static Load Capacity (N)
15,000 N
Mounting Surface to Shaft Center (In.)
45 mm
Dynamic Load Capacity (N)
13,700 N
Type
Open Pillow Block
Bearing Type
Ball
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Series
Super Smart
Housing Style
Single
Static Load Capacity
3,372 lbf
Mounting Surface to Shaft Center
1.771 in
Dynamic Load Capacity
3,079 lbf
Slot Angle
54 Degrees
Includes Seals
Seals Not Included
Pillow Block Type
Open
Mounting Hole Center
2.283 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 5/8 in, Overall Length 3 5/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 3,372 lbf, Dynamic Load Capacity 3,079 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Overall Height 3 in, Body Width 4.252 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.