Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 50 mm, 224 mm L

  • Mfr # SPTWNM50

  • Zoro # G2679327


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (mm)
50
Mounting Surface to Shaft Center (In.)
50 mm
Overall Height (mm)
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNM50
Zoro #
G2679327
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height (mm)
105 mm
Dimension N
13.5 mm
Dimension A
132 mm
Overall Length (mm)
224
Dimension B
224 mm
Dimension A1
66 mm
Dimension H
50 mm
Dimension E
160 mm
Mounting Hole Dia. (mm)
13.5
Bore Dia. (mm)
50 mm
Overall Height (In.)
105 mm
Dimension H1
105mm
Dimension E1
108 mm
Overall Width (mm)
132 mm
Body Width (In.)
132 mm
Inside Dia.
50 mm
Dimension a
132 mm
Length (In.)
224 mm
Flange Width
5.197 in
Overall Length
8 7/8 in
Overall Height
4 1/8 in
Flange Height
4.134 in
Mounting Hole Diameter
0.531 in
Body Width
5.197 in
Inside Diameter
2 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (mm)
50
Mounting Surface to Shaft Center (In.)
50 mm
Color
Silver
Dynamic Load Capacity (N)
21,550 N
Type
Closed Pillow Block
Steady State Speed
10 fps
Accelerated Speed
Up to 150 Meters/Second Squared
Bearing Type
Ball
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Series
Super
Housing Style
Twin
Minimum Operating Temperature
Not Available
Mounting Surface to Shaft Center
1.969 in
Dynamic Load Capacity
4,404 lbf
Mounting Hole Center
6.299 in
Includes Seals
Seals Not Included
Pillow Block Type
Closed

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 2 in, Overall Length 8 7/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 4,404 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Overall Height 4 1/8 in, Body Width 5.197 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.