Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 8 mm Bore, 32 mm L

  • Mfr # SPPBM08

  • Zoro # G0300011


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Dimension E1
25 mm
Mounting Hole Dia. (mm)
M4
Mounting Surface to Shaft Center (mm)
15
Bore Dia. (mm)
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPPBM08
Zoro #
G0300011
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension E1
25 mm
Mounting Hole Dia. (mm)
M4
Bore Dia. (mm)
8 mm
Dimension H
15 mm
Barrel Dia. (mm)
8 mm
Dimension H1
28mm
Overall Height (mm)
28 mm
Overall Width (mm)
35 mm
Overall Height (In.)
28 mm
Dimension A1
17.5 mm
Overall Length (mm)
32
Dimension N
3.3 mm
Body Width (In.)
35 mm
Dimension E
20 mm
Dimension A
35 mm
Dimension B
32 mm
Dimension d
8 mm
Inside Dia.
8 mm
Length (In.)
32 mm
Flange Width
1.26 in
Outside Dia.
8 mm
Dimension a
35 mm
Overall Length
1 1/4 in
Overall Height
1 1/8 in
Inside Diameter
3/8 in
Outside Diameter
3/8 in
Mounting Hole Diameter
0.13 in
Flange Height
1.102 in
Body Width
1.378 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Mounting Surface to Shaft Center (mm)
15
Self-Alignment
Self-Aligning
Mounting Surface to Shaft Center (In.)
15 mm
Steady State Speed
10 fps
Type
Closed Pillow Block
Static Load Capacity (N)
340 N
Color
Silver
For Use With
Thomson Shaftng
Dynamic Load Capacity (N)
310 N
Bearing Type
Ball
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
Series
Super
Minimum Operating Temperature
Not Available
System of Measurement
Inch
Static Load Capacity
76 lbf
Mounting Surface to Shaft Center
0.59 in
Dynamic Load Capacity
69 lbf
Pillow Block Type
Closed
Mounting Hole Center
0.787 in
Includes Seals
Seals Not Included

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 1 1/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 76 lbf, Dynamic Load Capacity 69 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 1 1/8 in, Body Width 1.378 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.