Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block, 8 mm Bore, 62 mm L

  • Mfr # SPTWNM08

  • Zoro # G1967506


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Body Width (mm)
35 mm
Bore Dia. (mm)
8 mm
Static Load Capacity (N)
550 N
For Use With
Thomson Shaftng
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTWNM08
Zoro #
G1967506
UPC #
-
Country of Origin
Mexico

Dimensions

Body Width (mm)
35 mm
Bore Dia. (mm)
8 mm
Dimension d
8 mm
Overall Height (In.)
28 mm
Dimension E
50 mm
Overall Width (mm)
35 mm
Dimension H1
28mm
Dimension H
15 mm
Mounting Hole Dia. (mm)
M4
Dimension A
35 mm
Dimension A1
17.5 mm
Dimension B
62 mm
Overall Height (mm)
28 mm
Dimension N
3.3 mm
Body Width (In.)
35 mm
Dimension E1
25 mm
Overall Length (mm)
62
Barrel Dia. (mm)
8 mm
Length (In.)
62 mm
Flange Width
2.441 in
Dimension a
35 mm
Outside Dia.
8 mm
Inside Dia.
8 mm
Overall Length
2 1/2 in
Overall Height
1 1/8 in
Mounting Hole Diameter
0.13 in
Outside Diameter
3/8 in
Flange Height
1.102 in
Body Width
1.378 in
Inside Diameter
3/8 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Static Load Capacity (N)
550 N
For Use With
Thomson Shaftng
Mounting Hole Center (In.)
50 mm
Self-Alignment
Self-Aligning
Color
Silver
Mounting Surface to Shaft Center (mm)
15
Type
Closed Pillow Block
Steady State Speed
10 fps
Mounting Hole Center (mm)
50 mm
Mounting Surface to Shaft Center (In.)
15 mm
Dynamic Load Capacity (N)
500 N
Bearing Type
Ball
System of Measurement
Inch
Minimum Operating Temperature
Not Available
Maximum Operating Temperature
185 Degrees F
Housing Style
Twin
Series
Super
Mounting Surface to Shaft Center
0.59 in
Dynamic Load Capacity
112 lbf
Static Load Capacity
123 lbf
Includes Seals
Seals Not Included
Pillow Block Type
Closed
Mounting Hole Center
1.969 in

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Overall Length 2 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Static Load Capacity 123 lbf, Dynamic Load Capacity 112 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Closed, Bolt Size -, Overall Height 1 1/8 in, Body Width 1.378 in, Includes Seals Seals Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.