Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Brg, Bore .500 In, 1.69 In L

  • Mfr # SS6UFB8

  • Zoro # G1253576


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.5 in
Material
Aluminum Alloy
Dynamic Load Capacity (Lb.)
265 lb
Overall Length (In.)
1.69 in
Mounting Hole Dia. (mm)
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6UFB8
Zoro #
G1253576
UPC #
094713271505
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.5 in
Overall Length (In.)
1.69 in
Mounting Hole Dia. (mm)
0.19 in
Barrel Dia. (In.)
1.25 in
Flange Thickness (In.)
0.25 in
Mounting Hole Dia. (In.)
0.19 in
Overall Width (In.)
1.63 in
Body Width (In.)
1.63 in
Overall Height (In.)
1 5/8 in
Inside Dia.
1/2 in
Flange Width
1.63 in
Length (In.)
1 11/16 in
Outside Dia.
1 1/4 in
Flange Thickness
0.25 in
Overall Length
1 11/16 in
Body Width
1.63 in
Inside Diameter
1/2 in
Mounting Hole Diameter
0.19 in
Outside Diameter
1 1/4 in
Flange Height
1.63 in
Overall Height
1 5/8 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Dynamic Load Capacity (Lb.)
265 lb
Dynamic Load Capacity (N)
265 lbf
Type
Closed Pillow Block
Steady State Speed
3 mps
For Use With
Thomson Shafting
Self-Alignment
Self-Aligning
Bearing Type
Ball
System of Measurement
Inch
Series
Super Smart
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
Not Available
Dynamic Load Capacity
265 lbf
Mounting Hole Center
1.25 in

Description

Linear Pillow Block Bearing, Inside Diameter 1/2 in, Outside Diameter 1 1/4 in, Flange Width 1.63 in, Overall Length 1 11/16 in, Flange Diameter Not Applicable, Dynamic Load Capacity 265 lbf, Flange Thickness 0.25 in, Material Aluminum Alloy, Series Super Smart, Steady State Speed 3 mps, Housing Style Single, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.