Zoro Homepage

Pillow Block Brg, Bore .500 In, 3.50 In L

  • Mfr # SSUTWNO8

  • Zoro # G0348783


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.5 in
Material
Aluminum Alloy
Steady State Speed
10 fps
Overall Height (In.)
1.25 in
Self-Alignment
Self-Aligning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSUTWNO8
Zoro #
G0348783
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
0.5 in
Overall Height (In.)
1.25 in
Overall Length (In.)
3.5 in
Mounting Hole Dia. (mm)
0.16 in
Overall Width (In.)
2 in
Bolt Size
#6
Mounting Hole Dia. (In.)
0.16 in
Body Width (In.)
1.38 in
Flange Thickness (In.)
0.25 in
Inside Dia.
1/2 in
Flange Thickness
0.25 in
Flange Width
2 in
Length (In.)
3 1/2 in
Overall Height
1 1/8 in
Overall Length
3 1/2 in
Flange Height
1.13 in
Mounting Hole Diameter
0.16 in
Inside Diameter
1/2 in
Body Width
1.44 in

Details

Item
Linear Pillow Block Bearing
Material
Aluminum Alloy
Steady State Speed
10 fps
Self-Alignment
Self-Aligning
Dynamic Load Capacity (Lb.)
530 lb
Dynamic Load Capacity (N)
530 lbf
Type
Open Pillow Block
Mounting Surface to Shaft Center (In.)
0.687 in
For Use With
Thomson Shafting
Bearing Type
Ball
Housing Style
Twin
Minimum Operating Temperature
Not Available
Series
Super Smart
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Mounting Surface to Shaft Center
0.687 in
Dynamic Load Capacity
720 lbf
Includes Seals
Seals Not Included
Mounting Hole Center
2.5 in
Slot Angle
30 Degrees
Pillow Block Type
Open

Description

Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 3 1/2 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 720 lbf, Steady State Speed 10 fps, Series Super Smart, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size #6, Overall Height 1 1/8 in, Body Width 1.44 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.