Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing Bearing, Closed, ID 0.500 In

  • Mfr # FNYBU08L

  • Zoro # G0965605


product price: $19.35
/ea

Key Features

Type
Closed
Outside Dia.
7/8 in
Material
Aluminum
For Use With
Linear Motion Shafts
Dimension C2
0.046 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBU08L
Zoro #
G0965605
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/8 in
Dimension C2
0.046 in
Dimension D2
0.833 in
Inside Dia.
1/2 in
Dimension C3
0.25 in
Inside Dia. Tolerance
0.0005
Dimension C4
0.125 in
Outside Dia. Tolerance
0.0005
Dimension d
0.5 in
Length
1 1/4 in
Dimension D1
0.712 in
Dimension C
1.25 in
Dimension C1
0.956 in
Outside Diameter Tolerance
0.0005
Overall Length
1 1/4 in
Inside Diameter
1/2 in
Inside Diameter Tolerance
0.0005
Outside Diameter
7/8 in

Details

Item
Plain Bushing Bearing
Type
Closed
Material
Aluminum
For Use With
Linear Motion Shafts
Liner
TEP 950
Temp. Range
-400 Degrees to 550 Degrees F
Lubrication
Self Lubricating
Static Load Capacity
4,314.775 N
Color
Black
Bearing Type
Closed
Self-Alignment
Not Self-Aligning
System of Measurement
Inch
Running Clearance Class
Compensated
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-400 Degrees F
Static Load Capacity (N)
970 lbf
Series
FluoroNyliner
Self-Lubrication
Self-Lubricating
Between Grooves
0.875 in

Description

Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Compensated, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Static Load Capacity 4,314.775 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.