Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing Bearing, Closed, ID 0.625 In

  • Mfr # FNYBU10

  • Zoro # G2935825


product price: $25.19
/ea

Key Features

Type
Closed
Outside Dia.
1 1/8 in
Material
Aluminum
Inside Dia.
5/8 in
Dimension D2
1.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBU10
Zoro #
G2935825
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Dia.
1 1/8 in
Inside Dia.
5/8 in
Dimension D2
1.07 in
Dimension C1
1.101 in
Length
1 1/2 in
Outside Dia. Tolerance
0.0005
Dimension C
1.5 in
Dimension C2
0.056 in
Dimension C3
0.312 in
Dimension d
0.625 in
Inside Dia. Tolerance
0.0005
Dimension C4
0.125 in
Dimension D1
0.962 in
Overall Length
1 1/2 in
Inside Diameter
5/8 in
Inside Diameter Tolerance
0.0005
Outside Diameter
1 1/8 in
Outside Diameter Tolerance
0.0005

Details

Item
Plain Bushing Bearing
Type
Closed
Material
Aluminum
Static Load Capacity
6,449.921 N
Liner
TEP 950
Lubrication
Self Lubricating
Temp. Range
-400 Degrees to 550 Degrees F
For Use With
Linear Motion Shafts
Color
Black
Self-Alignment
Not Self-Aligning
Bearing Type
Closed
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Running Clearance Class
Precision
Series
FluoroNyliner
Maximum Operating Temperature
500 Degrees F
Static Load Capacity (N)
1,450 lbf
Self-Lubrication
Self-Lubricating
Between Grooves
1 in

Description

Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Overall Length 1 1/2 in, Static Load Capacity 6,449.921 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.