Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing Bearing, Closed, ID 0.750 In

  • Mfr # FNYBU12

  • Zoro # G1947705


product price: $28.75
/ea

Key Features

Type
Closed
Outside Dia.
1 1/4 in
Material
Aluminum
Dimension D1
1.187 in
Static Load Capacity
8,451.621 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBU12
Zoro #
G1947705
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Dia.
1 1/4 in
Dimension D1
1.187 in
Inside Dia. Tolerance
0.0005
Dimension D2
1.195 in
Dimension C4
0.125 in
Dimension d
0.75 in
Inside Dia.
3/4 in
Dimension C2
0.056 in
Dimension C3
0.312 in
Length
1 5/8 in
Dimension C1
1.163 in
Outside Dia. Tolerance
0.0005
Dimension C
1.625 in
Inside Diameter
3/4 in
Outside Diameter Tolerance
0.0005
Outside Diameter
1 1/4 in
Overall Length
1 5/8 in
Inside Diameter Tolerance
0.0005

Details

Item
Plain Bushing Bearing
Type
Closed
Material
Aluminum
Static Load Capacity
8,451.621 N
Color
Black
Temp. Range
-400 Degrees to 550 Degrees F
Lubrication
Self Lubricating
For Use With
Linear Motion Shafts
Liner
TEP 950
Bearing Type
Closed
Self-Alignment
Not Self-Aligning
Minimum Operating Temperature
-400 Degrees F
Running Clearance Class
Precision
Static Load Capacity (N)
1,900 lbf
Maximum Operating Temperature
500 Degrees F
Series
FluoroNyliner
System of Measurement
Inch
Self-Lubrication
Self-Lubricating
Between Grooves
1.062 in

Description

Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Overall Length 1 5/8 in, Static Load Capacity 8,451.621 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.