Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing Bearing, Closed, ID 1.250 In

  • Mfr # FNYBU20

  • Zoro # G0644865


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Type
Closed
Outside Dia.
2 in
Material
Aluminum
Outside Dia. Tolerance
0.0005
Dimension D1
1.837 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBU20
Zoro #
G0644865
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2 in
Outside Dia. Tolerance
0.0005
Dimension D1
1.837 in
Dimension C2
0.07 in
Dimension D2
1.889 in
Inside Dia. Tolerance
0.0005
Dimension C4
0.125 in
Inside Dia.
1 1/4 in
Dimension C
2.625 in
Dimension C3
0.625 in
Dimension d
1.25 in
Dimension C1
2.015 in
Length
2 5/8 in
Inside Diameter
1 1/4 in
Outside Diameter
2 in
Outside Diameter Tolerance
0.0005
Overall Length
2 5/8 in
Inside Diameter Tolerance
0.0005

Details

Item
Plain Bushing Bearing
Type
Closed
Material
Aluminum
For Use With
Linear Motion Shafts
Static Load Capacity
22,685.93 N
Liner
TEP 950
Temp. Range
-400 Degrees to 550 Degrees F
Color
Black
Lubrication
Self Lubricating
Self-Alignment
Not Self-Aligning
Bearing Type
Closed
Static Load Capacity (N)
5,100 lbf
Running Clearance Class
Precision
Series
FluoroNyliner
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-400 Degrees F
Between Grooves
1.875 in
Self-Lubrication
Self-Lubricating

Description

Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Overall Length 2 5/8 in, Static Load Capacity 22,685.93 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.