Zoro Homepage

Plain Bushing Bearing, Open, ID 0.250 In

  • Mfr # FNYBU04OPN

  • Zoro # G0717692


product price: $25.95
/ea

Key Features

Type
Open
Outside Dia.
1/2 in
Material
Aluminum
Dimension B
0.188 in
Static Load Capacity
1,334.466 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBU04OPN
Zoro #
G0717692
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/2 in
Dimension B
0.188 in
Inside Dia. Tolerance
0.0005
Dimension F
0.375 in
Inside Dia.
1/4 in
Dimension G
On Centerline
Dimension a
60 Degrees
Dimension C4
0.08 in
Dimension E
0.094 in
Length
3/4 in
Dimension d
0.25 in
Dimension C3
0.125 in
Dimension C
0.75 in
Outside Dia. Tolerance
0.0005
Dimension C2
0.041 in
Dimension C1
0.519 in
Dimension D1
0.399 in
Dimension D2
0.467 in
Overall Length
3/4 in
Inside Diameter
1/4 in
Outside Diameter Tolerance
0.0005
Slot Width
0.188 in
Outside Diameter
1/2 in
Inside Diameter Tolerance
0.0005

Description

Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Overall Length 3/4 in, Static Load Capacity 1,334.466 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Recommended Housing Bore -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.