Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing Bearing, Open, ID 0.500 In

  • Mfr # FNYBU08OPN

  • Zoro # G3432073


product price: $26.79
/ea

Key Features

Type
Open
Outside Dia.
7/8 in
Material
Aluminum
Dimension G
0.125 in Above Centerline
Dimension d
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBU08OPN
Zoro #
G3432073
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/8 in
Dimension G
0.125 in Above Centerline
Dimension d
0.5 in
Outside Dia. Tolerance
0.0005
Dimension D2
0.833 in
Dimension C2
0.046 in
Dimension E
0.136 in
Inside Dia. Tolerance
0.0005
Dimension C1
0.956 in
Dimension C3
0.25 in
Dimension C
1.25 in
Dimension D1
0.712 in
Dimension F
0.625 in
Inside Dia.
1/2 in
Dimension C4
0.125 in
Dimension a
67 Degrees
Length
1 1/4 in
Dimension B
0.313 in
Inside Diameter
1/2 in
Slot Width
0.313 in
Outside Diameter Tolerance
0.0005
Overall Length
1 1/4 in
Inside Diameter Tolerance
0.0005
Outside Diameter
7/8 in

Details

Item
Plain Bushing Bearing
Type
Open
Material
Aluminum
Liner
TEP 950
Color
Black
Lubrication
Self Lubricating
For Use With
Linear Motion Shafts
Temp. Range
-400 Degrees to 550 Degrees F
Static Load Capacity
4,314.775 N
Bearing Type
Open
Self-Alignment
Not Self-Aligning
Maximum Operating Temperature
500 Degrees F
Series
FluoroNyliner
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Static Load Capacity (N)
970 lbf
Running Clearance Class
Precision
Slot Angle
60 Degrees
Between Grooves
0.875 in
Self-Lubrication
Self-Lubricating

Description

Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Static Load Capacity 4,314.775 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Recommended Housing Bore -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.