Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing Bearing, Open, ID 0.750 In

  • Mfr # FNYBU12LOPN

  • Zoro # G2252275


product price: $36.59
/ea

Key Features

Type
Open
Outside Dia.
1 1/4 in
Material
Aluminum
Dimension C4
0.125 in
Dimension C3
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBU12LOPN
Zoro #
G2252275
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1 1/4 in
Dimension C4
0.125 in
Dimension C3
0.312 in
Dimension D1
1.187 in
Inside Dia. Tolerance
0.0005
Dimension C
1.625 in
Outside Dia. Tolerance
0.0005
Dimension d
0.75 in
Dimension a
66 Degrees
Dimension E
0.136 in
Dimension C1
1.163 in
Dimension G
On Centerline
Dimension D2
1.195 in
Dimension B
0.438 in
Inside Dia.
3/4 in
Length
1 5/8 in
Dimension C2
0.056 in
Dimension F
0.125 in
Outside Diameter Tolerance
0.0005
Overall Length
1 5/8 in
Inside Diameter Tolerance
0.0005
Inside Diameter
3/4 in
Slot Width
0.438 in
Outside Diameter
1 1/4 in

Details

Item
Plain Bushing Bearing
Type
Open
Material
Aluminum
Temp. Range
-400 Degrees to 550 Degrees F
Lubrication
Self Lubricating
Color
Black
For Use With
Linear Motion Shafts
Liner
TEP 950
Static Load Capacity
8,451.621 N
Bearing Type
Open
Self-Alignment
Not Self-Aligning
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Running Clearance Class
Compensated
Static Load Capacity (N)
1,900 lbf
Series
FluoroNyliner
Minimum Operating Temperature
-400 Degrees F
Slot Angle
60 Degrees
Between Grooves
1.062 in
Self-Lubrication
Self-Lubricating

Description

Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Compensated, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Overall Length 1 5/8 in, Static Load Capacity 8,451.621 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Recommended Housing Bore -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.