Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing Bearing, Open, ID 1.500 In

  • Mfr # FNYBU24LOPN

  • Zoro # G2322503


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Outside Dia.
2 3/8 in
Material
Aluminum
Dimension C1
2.402 in
Dimension C3
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBU24LOPN
Zoro #
G2322503
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2 3/8 in
Dimension C1
2.402 in
Dimension C3
0.75 in
Dimension E
0.201 in
Dimension D1
2.152 in
Dimension B
0.75 in
Dimension C2
0.086 in
Dimension F
0.193 in
Outside Dia. Tolerance
0.0005
Dimension C4
0.165 in
Inside Dia. Tolerance
0.0006
Dimension C
3 in
Dimension G
On Centerline
Length
3 in
Inside Dia.
1 1/2 in
Dimension D2
2.265 in
Dimension a
60 Degrees
Dimension d
1.5 in
Overall Length
3 in
Outside Diameter Tolerance
0.0005
Slot Width
0.75 in
Inside Diameter Tolerance
0.0006
Inside Diameter
1 1/2 in
Outside Diameter
2 3/8 in

Details

Item
Plain Bushing Bearing
Type
Open
Material
Aluminum
For Use With
Linear Motion Shafts
Static Load Capacity
31,137.551 N
Lubrication
Self Lubricating
Liner
TEP 950
Color
Black
Temp. Range
-400 Degrees to 550 Degrees F
Self-Alignment
Not Self-Aligning
Bearing Type
Open
Static Load Capacity (N)
7,000 lbf
Series
FluoroNyliner
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Running Clearance Class
Compensated
Slot Angle
60 Degrees
Between Grooves
2.25 in
Self-Lubrication
Self-Lubricating

Description

Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Compensated, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Static Load Capacity 31,137.551 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Recommended Housing Bore -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.