Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing Bearing, Open, ID 2.000 In

  • Mfr # FNYBU32OPN

  • Zoro # G1764104


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Outside Dia.
3 in
Material
Aluminum
Inside Dia.
2 in
Outside Dia. Tolerance
0.0005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNYBU32OPN
Zoro #
G1764104
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3 in
Inside Dia.
2 in
Outside Dia. Tolerance
0.0005
Dimension G
On Centerline
Dimension a
60 Degrees
Length
4 in
Dimension C1
3.18 in
Dimension d
2 in
Dimension C
4 in
Dimension F
0.292 in
Dimension C3
1 in
Dimension C2
0.103 in
Inside Dia. Tolerance
0.0006
Dimension E
0.265 in
Dimension D1
2.775 in
Dimension B
1 in
Dimension C4
0.188 in
Dimension D2
2.86 in
Outside Diameter
3 in
Outside Diameter Tolerance
0.0005
Overall Length
4 in
Inside Diameter
2 in
Slot Width
1 in
Inside Diameter Tolerance
0.0006

Details

Item
Plain Bushing Bearing
Type
Open
Material
Aluminum
Lubrication
Self Lubricating
Static Load Capacity
55,602.77 N
Color
Black
Liner
TEP 950
For Use With
Linear Motion Shafts
Temp. Range
-400 Degrees to 550 Degrees F
Bearing Type
Open
Self-Alignment
Not Self-Aligning
Series
FluoroNyliner
Static Load Capacity (N)
12,500 lbf
Maximum Operating Temperature
500 Degrees F
Running Clearance Class
Precision
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Between Grooves
3 in
Slot Angle
60 Degrees
Self-Lubrication
Self-Lubricating

Description

Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 2 in, Outside Diameter 3 in, Overall Length 4 in, Static Load Capacity 55,602.77 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Recommended Housing Bore -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.