Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Rail Plugs, OD 15 mm, PK25

  • Mfr # 531HP35

  • Zoro # G2511853


product price: $14.19
/pk 25, $0.57/ea

Key Features

Material
Glass-Filled Nylon
For Use With
500 Series Profile Rail
Type
500 Series
For Rail Width (mm)
35
Outside Dia. (mm)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531HP35
Zoro #
G2511853
UPC #
-
Country of Origin
Germany

Dimensions

For Rail Width (mm)
35
Outside Dia. (mm)
15
For Rail Width
35 mm
Outside Diameter
15 mm

Details

Item
Rail Plastic Plugs
Material
Glass-Filled Nylon
For Use With
500 Series Profile Rail
Type
500 Series
Compatible with Series
500 Series Profile Rail
Series
500 Series

Description

Rail Plastic Plugs, Compatible with Series 500 Series Profile Rail, Material Glass-Filled Nylon, Outside Diameter 15 mm, Series 500 Series, For Rail Width 35 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.