Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 1 1/8 in ID

  • Mfr # PLM30

  • Zoro # G307032329


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum; Polymer
Static Load Capacity (N)
8,026 lbf
Overall Length
2 5/8 in
Bearing Type
Closed
Lubrication
Self Lubricating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM30
Zoro #
G307032329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Dimension C
2.677 in
Dimension d
1.181 in
Dimension C2
0.073 in
Outside Dia.
47 mm
Inside Dia. Tolerance
+0.040/+0.110
Length
68 mm
Dimension C1
2.035 in
Inside Dia.
30 mm
Inside Diameter Tolerance
+0.04/+0.11
Outside Diameter
1 7/8 in
Inside Diameter
1 1/8 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Static Load Capacity (N)
8,026 lbf
Bearing Type
Closed
Lubrication
Self Lubricating
Max. Pv
0.4 N/sq mm-mps
Static Load Capacity
8,025.679 lbf
For Use With
Class MM Shafting
Dynamic Load Capacity
1,146.526 lbf
Self-Alignment
Not Self-Aligning
Dynamic Load Capacity (N)
1,146.526 lbf
Liner
Polymer
Type
Closed
Series
PL
Accelerated Speed
8 Meters/Second
Housing Style
Single
Minimum Operating Temperature
-58 Degrees F
Maximum Operating Temperature
185 Degrees F
System of Measurement
Inch
Between Grooves (mm)
1.8542 mm
Maximum PV
0.4 N/sq mm-mps
Self-Lubrication
Self-Lubricating
Between Grooves
2.035 in

Description

Polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.