Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 1 1/8 in ID

  • Mfr # PLM30OPN

  • Zoro # G707032318


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum; Polymer
Overall Length
2 5/8 in
Series
PL
Slot Angle (Degrees)
90 Degrees
Dynamic Load Capacity (N)
1,146.526 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM30OPN
Zoro #
G707032318
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Dimension C
2.677 in
Slot Width (In.)
16.6 mm
Dimension E
0.654 in
Dimension d
1.181 in
Dimension C2
0.073 in
Dimension C1
2.035 in
Outside Dia.
47 mm
Inside Dia.
30 mm
Length
68 mm
Inside Dia. Tolerance
+0.040/+0.110
Inside Diameter
1 1/8 in
Outside Diameter
1 7/8 in
Inside Diameter Tolerance
+0.04/+0.11
Slot Width
0.654 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Series
PL
Slot Angle (Degrees)
90 Degrees
Dynamic Load Capacity (N)
1,146.526 lbf
For Use With
Class MM Shafting
Dynamic Load Capacity
1,146.526 lbf
Static Load Capacity (N)
8,026 lbf
Type
Open
Self-Alignment
Not Self-Aligning
Liner
Polymer
Bearing Type
Open
Lubrication
Self Lubricating
Max. Pv
0.4 N/sq mm-mps
Static Load Capacity
8,025.679 lbf
Accelerated Speed
8 Meters/Second
Minimum Operating Temperature
-58 Degrees F
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
System of Measurement
Inch
Between Grooves (mm)
1.8542 mm
Slot Angle
90 Degrees
Between Grooves
2.035 in
Maximum PV
0.4 N/sq mm-mps
Self-Lubrication
Self-Lubricating

Description

Open polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.