Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 1 in ID

  • Mfr # PLM25

  • Zoro # G607032333


product price: $53.09
/ea

Key Features

Material
Anodized Aluminum; Polymer
Bearing Type
Closed
Overall Length
2 1/4 in
Lubrication
Self Lubricating
Dynamic Load Capacity (N)
814.932 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM25
Zoro #
G607032333
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Dimension C
2.283 in
Inside Dia. Tolerance
+0.030/+0.091
Dimension d
0.984 in
Length
58 mm
Dimension C2
0.073 in
Inside Dia.
25 mm
Outside Dia.
40 mm
Dimension C1
1.648 in
Inside Diameter
1 in
Inside Diameter Tolerance
+0.03/+0.091
Outside Diameter
1 5/8 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Bearing Type
Closed
Lubrication
Self Lubricating
Dynamic Load Capacity (N)
814.932 lbf
Accelerated Speed
8 Meters/Second
Static Load Capacity
5,704.527 lbf
Liner
Polymer
For Use With
Class MM Shafting
Dynamic Load Capacity
814.932 lbf
Series
PL
Self-Alignment
Not Self-Aligning
Type
Closed
Max. Pv
0.4 N/sq mm-mps
Static Load Capacity (N)
5,705 lbf
Between Grooves (mm)
1.8542 mm
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-58 Degrees F
Housing Style
Single
System of Measurement
Inch
Self-Lubrication
Self-Lubricating
Maximum PV
0.4 N/sq mm-mps
Between Grooves
1.648 in

Description

Polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.