Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 1 in ID

  • Mfr # PLM25OPN

  • Zoro # G807032324


product price: $50.45
/ea

Key Features

Material
Anodized Aluminum; Polymer
Self-Alignment
Not Self-Aligning
Overall Length
2 1/4 in
Series
PL
Static Load Capacity
5,704.527 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM25OPN
Zoro #
G807032324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Slot Width (In.)
14.5 mm
Dimension C
2.283 in
Dimension E
0.571 in
Dimension C1
1.72 in
Length
58 mm
Inside Dia. Tolerance
+0.030/+0.091
Outside Dia.
40 mm
Inside Dia.
25 mm
Dimension C2
0.073 in
Dimension d
0.984 in
Inside Diameter
1 in
Inside Diameter Tolerance
+0.03/+0.091
Slot Width
0.571 in
Outside Diameter
1 5/8 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Self-Alignment
Not Self-Aligning
Series
PL
Static Load Capacity
5,704.527 lbf
Liner
Polymer
Accelerated Speed
8 Meters/Second
Static Load Capacity (N)
5,705 lbf
Dynamic Load Capacity
814.932 lbf
Bearing Type
Open
Lubrication
Self Lubricating
For Use With
Class MM Shafting
Slot Angle (Degrees)
90 Degrees
Dynamic Load Capacity (N)
814.932 lbf
Type
Open
Max. Pv
0.4 N/sq mm-mps
System of Measurement
Inch
Maximum Operating Temperature
185 Degrees F
Between Grooves (mm)
1.8542 mm
Housing Style
Single
Minimum Operating Temperature
-58 Degrees F
Maximum PV
0.4 N/sq mm-mps
Slot Angle
90 Degrees
Between Grooves
1.72 in
Self-Lubrication
Self-Lubricating

Description

Open polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.