Zoro Homepage

Polymer Bushing , 3/4 in ID

  • Mfr # PLM20OPN

  • Zoro # G107032307


product price: $31.85
/ea

Key Features

Material
Anodized Aluminum; Polymer
Type
Open
Dimension C
1.772 in
Series
PL
For Use With
Class MM Shafting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM20OPN
Zoro #
G107032307
UPC #
-
Country of Origin
United States

Dimensions

Dimension C
1.772 in
Dimension E
0.472 in
Slot Width (In.)
12 mm
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.030/+0.091
Length
45 mm
Dimension C1
1.228 in
Dimension C2
0.063 in
Outside Dia.
32 mm
Inside Dia.
20 mm
Dimension d
0.787 in
Slot Width
0.472 in
Inside Diameter
3/4 in
Outside Diameter
1 1/4 in
Inside Diameter Tolerance
+0.03/+0.091

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Type
Open
Series
PL
For Use With
Class MM Shafting
Slot Angle (Degrees)
90 Degrees
Static Load Capacity (N)
3,541 lbf
Dynamic Load Capacity
505.82 lbf
Static Load Capacity
3,540.741 lbf
Bearing Type
Open
Accelerated Speed
8 Meters/Second
Self-Alignment
Not Self-Aligning
Liner
Polymer
Max. Pv
0.4 N/sq mm-mps
Lubrication
Self Lubricating
Dynamic Load Capacity (N)
505.82 lbf
Minimum Operating Temperature
-58 Degrees F
System of Measurement
Inch
Housing Style
Single
Between Grooves (mm)
1.6002 mm
Maximum Operating Temperature
185 Degrees F
Slot Angle
90 Degrees
Self-Lubrication
Self-Lubricating
Maximum PV
0.4 N/sq mm-mps
Between Grooves
1.228 in

Description

Open polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.