Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 3/8 in ID

  • Mfr # PLM08

  • Zoro # G307032350


product price: $23.25
/ea

Key Features

Material
Anodized Aluminum; Polymer
Dimension C
0.866 in
Static Load Capacity
826.173 lbf
Type
Closed
Dynamic Load Capacity (N)
118.025 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLM08
Zoro #
G307032350
UPC #
-
Country of Origin
United States

Dimensions

Dimension C
0.866 in
Overall Length
1 in
Dimension C1
0.559 in
Outside Dia.
12 mm
Dimension d
0.236 in
Length
25 mm
Dimension C2
0.043 in
Inside Dia.
6 mm
Inside Dia. Tolerance
+0.025/+0.083
Inside Diameter Tolerance
+0.025/+0.083
Inside Diameter
3/8 in
Outside Diameter
5/8 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Static Load Capacity
826.173 lbf
Type
Closed
Dynamic Load Capacity (N)
118.025 lbf
Static Load Capacity (N)
826 lbf
Bearing Type
Closed
Lubrication
Self Lubricating
Series
PL
For Use With
Class MM Shafting
Max. Pv
0.4 N/sq mm-mps
Liner
Polymer
Dynamic Load Capacity
215.817 lbf
Accelerated Speed
8 Meters/Second
Self-Alignment
Not Self-Aligning
System of Measurement
Inch
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-58 Degrees F
Between Grooves (mm)
1.0922 mm
Self-Lubrication
Self-Lubricating
Between Grooves
0.638 in
Maximum PV
0.4 N/sq mm-mps

Description

Polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.