Zoro Homepage

Polymer Bushing , 3/8 in ID

  • Mfr # PLM10

  • Zoro # G107032314


product price: $23.19
/ea

Key Features

Material
Anodized Aluminum; Polymer
Static Load Capacity (N)
1,141 lbf
Dynamic Load Capacity
162.986 lbf
Lubrication
Self Lubricating
Bearing Type
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM10
Zoro #
G107032314
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/8 in
Dimension C
1.142 in
Inside Dia. Tolerance
+0.030/+0.088
Dimension d
0.394 in
Dimension C1
0.85 in
Dimension C2
0.051 in
Length
29 mm
Inside Dia.
10 mm
Outside Dia.
19 mm
Outside Diameter
3/4 in
Inside Diameter
3/8 in
Inside Diameter Tolerance
+0.03/+0.088

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Static Load Capacity (N)
1,141 lbf
Dynamic Load Capacity
162.986 lbf
Lubrication
Self Lubricating
Bearing Type
Closed
Series
PL
For Use With
Class MM Shafting
Static Load Capacity
1,140.905 lbf
Liner
Polymer
Type
Closed
Self-Alignment
Not Self-Aligning
Dynamic Load Capacity (N)
162.986 lbf
Max. Pv
0.4 N/sq mm-mps
Accelerated Speed
8 Meters/Second
Housing Style
Single
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-58 Degrees F
System of Measurement
Inch
Between Grooves (mm)
1.2954 mm
Between Grooves
0.85 in
Self-Lubrication
Self-Lubricating
Maximum PV
0.4 N/sq mm-mps

Description

Polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.