Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 3/8 in ID

  • Mfr # PLM10OPN

  • Zoro # G307032343


product price: $24.45
/ea

Key Features

Material
Anodized Aluminum; Polymer
Liner
Polymer
Max. Pv
0.4 N/sq mm-mps
Dimension C
1.142 in
Dimension E
0.287 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM10OPN
Zoro #
G307032343
UPC #
-
Country of Origin
United States

Dimensions

Dimension C
1.142 in
Dimension E
0.287 in
Overall Length
1 1/8 in
Slot Width (In.)
7.3 mm
Inside Dia. Tolerance
+0.030/+0.088
Length
29 mm
Dimension C2
0.051 in
Outside Dia.
19 mm
Inside Dia.
10 mm
Dimension d
0.394 in
Dimension C1
0.85 in
Slot Width
0.287 in
Inside Diameter
3/8 in
Inside Diameter Tolerance
+0.03/+0.088
Outside Diameter
3/4 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Liner
Polymer
Max. Pv
0.4 N/sq mm-mps
Series
PL
Dynamic Load Capacity (N)
162.986 lbf
Self-Alignment
Not Self-Aligning
Bearing Type
Open
Static Load Capacity (N)
1,141 lbf
Slot Angle (Degrees)
90 Degrees
Accelerated Speed
8 Meters/Second
Type
Open
Static Load Capacity
1,140.905 lbf
Dynamic Load Capacity
162.986 lbf
Lubrication
Self Lubricating
For Use With
Class MM Shafting
Between Grooves (mm)
1.2954 mm
System of Measurement
Inch
Housing Style
Single
Minimum Operating Temperature
-58 Degrees F
Maximum Operating Temperature
185 Degrees F
Maximum PV
0.4 N/sq mm-mps
Slot Angle
90 Degrees
Self-Lubrication
Self-Lubricating
Between Grooves
0.85 in

Description

Open polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.