Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 50 mm ID

  • Mfr # PLM50OPN

  • Zoro # G607032296


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Lubrication
Self Lubricating
Bearing Type
Open
Slot Width (In.)
25.5 mm
Slot Angle (Degrees)
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM50OPN
Zoro #
G607032296
UPC #
-
Country of Origin
United States

Dimensions

Slot Width (In.)
25.5 mm
Overall Length
100 mm
Dimension C
100 mm
Dimension E
25.5 mm
Dimension C1
77.3 mm
Inside Dia. Tolerance
+0.050/+0.130
Dimension C2
2.65 mm
Outside Dia.
75 mm
Dimension d
50 mm
Length
100 mm
Inside Dia.
50 mm
Inside Diameter Tolerance
+0.05/+0.013
Inside Diameter
50 mm
Slot Width
25.5 mm
Outside Diameter
75 mm

Details

Item
Polymer Bushing
Material
Aluminum
Lubrication
Self Lubricating
Bearing Type
Open
Slot Angle (Degrees)
90 Degrees
Accelerated Speed
8 Meters/Second
Type
Open
Dynamic Load Capacity (N)
6,125 N
Dynamic Load Capacity
10,750 N
Self-Alignment
Not Self-Aligning
Liner
Polymer
Static Load Capacity (N)
87,500 N
Max. Pv
0.4 N/sq mm-mps
Series
PL
Static Load Capacity
87,500 N
For Use With
Class MM Shafting
Housing Style
Single
Minimum Operating Temperature
-58 Degrees F
Maximum Operating Temperature
194 Degrees F
System of Measurement
Metric
Between Grooves (mm)
2.65 mm
Self-Lubrication
Self-Lubricating
Maximum PV
0.4 N/sq mm-mps
Slot Angle
90 Degrees
Between Grooves
2.65 mm

Description

Open Polymer bushing, linear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.