Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer Bushing , 5/8 in ID

  • Mfr # PLM16

  • Zoro # G907032323


product price: $29.89
/ea

Key Features

Material
Anodized Aluminum; Polymer
Static Load Capacity (N)
2,266 lbf
Dynamic Load Capacity
323.725 lbf
Static Load Capacity
2,266.074 lbf
Liner
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLM16
Zoro #
G907032323
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Dimension C
1.417 in
Dimension d
0.63 in
Inside Dia. Tolerance
+0.030/+0.088
Length
36 mm
Dimension C1
0.969 in
Inside Dia.
16 mm
Dimension C2
0.051 in
Outside Dia.
26 mm
Inside Diameter Tolerance
+0.03/+0.088
Outside Diameter
1 in
Inside Diameter
5/8 in

Details

Item
Polymer Bushing
Material
Anodized Aluminum; Polymer
Static Load Capacity (N)
2,266 lbf
Dynamic Load Capacity
323.725 lbf
Static Load Capacity
2,266.074 lbf
Liner
Polymer
Self-Alignment
Not Self-Aligning
Bearing Type
Closed
For Use With
Class MM Shafting
Max. Pv
0.4 N/sq mm-mps
Series
PL
Accelerated Speed
8 Meters/Second
Type
Closed
Lubrication
Self Lubricating
Dynamic Load Capacity (N)
323.725 lbf
Maximum Operating Temperature
185 Degrees F
Housing Style
Single
Between Grooves (mm)
1.2954 mm
System of Measurement
Inch
Minimum Operating Temperature
-58 Degrees F
Self-Lubrication
Self-Lubricating
Maximum PV
0.4 N/sq mm-mps
Between Grooves
0.969 in

Description

Polymer plain linear bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.