Zoro Homepage
This item is Discontinued.
Zoro Select Precision Ball, 302SS, 1/2 In, PK25 4RJL1

Precision Ball, 302SS, 1/2 In, PK25 (Discontinued)

  • Mfr # 4RJL1
  • Zoro # G2426067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RJL1
Zoro #
G2426067
UPC #
-
Country of Origin
India

Dimensions

Diameter
1/2 in
Dia. Tolerance
+/-0.0005 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.0005 in

Description

Stainless Steel Ball, Stainless Steel, 316, Ball, Ball Bearing Grade 100, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.0005 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Polished, 18 HRC Brinell Hardness, 25 HRC Rockwell Hardness, Includes Material Certificate Material Test Report, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.