Zoro Homepage

Profile Ball Rail, 1000mm L, 20 W, 19 H

  • Mfr # 521H20AD+1000

  • Zoro # G0695782


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
1,000 mm
Overall Width
20 mm
Overall Height
19 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521H20AD+1000
Zoro #
G0695782
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,000 mm
Overall Width
20 mm
Overall Height
19 mm
Mounting Hole Size
10 mm
Size
20
Dimension J1
19 mm
Dimension X
60 mm
Dimension Y1/Y2
20 mm
Dimension B1
20 mm
Dimension G2
11.5 mm
Thread Size
M5
Dimension S3
M5
Dimension F2
10 mm
Dimension G1
6.5 mm
Dimension F1
5.8 mm
Manufacturer Size
20

Description

Profile Ball Rail, Overall Length 1,000 mm, Overall Width 20 mm, Overall Height 19 mm, Rail Material Steel, Manufacturer Size 20, Number of Mounting Holes 6, Rail Finish Duralloy, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.