Zoro Homepage

Profile Ball Rail, 1240mm L, 30 W, 26 H

  • Mfr # 521H30A+1240

  • Zoro # G1653504


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1,240 mm
Type
500 Series
Overall Width
28 mm
Overall Height
26 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521H30A+1240
Zoro #
G1653504
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,240 mm
Overall Width
28 mm
Overall Height
26 mm
Dimension S3
M8
Size
30
Dimension X
80 mm
Dimension G2
14.5 mm
Dimension G1
10 mm
Dimension B1
28 mm
Mounting Hole Size
15 mm
Dimension F1
9 mm
Dimension Y1/Y2
20 mm
Dimension J1
26 mm
Dimension F2
15 mm
Thread Size
M8
Manufacturer Size
30

Details

Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
Mounting Hole from Shaft End
20 mm
Agency Compliance
DIN 645-1
Rail Finish
Hardened Steel
Screw Type
Hex Head
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Mounting Hole Center to Center
80 mm
Number of Rail Holes
16
For Use With
500 Series Ball Carriages
Number of Mounting Holes
6
Series
500
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Standards
DIN 645-1
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Required
Rail Type
Profile
Mounting Hole Center to Shaft End
20 mm
Mounting Hole Type
Threaded
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Weight
5.3 kg
System of Measurement
Metric

Description

Profile Ball Rail, Overall Length 1,240 mm, Overall Width 28 mm, Overall Height 26 mm, Rail Material Steel, Manufacturer Size 30, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 80 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.