Zoro Homepage

Profile Ball Rail, 2040mm L, 45 W, 37 H

  • Mfr # 521H45A+2040

  • Zoro # G3497137


product price: $1,436.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
2,040 mm
Overall Width
45 mm
Overall Height
37 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521H45A+2040
Zoro #
G3497137
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2,040 mm
Overall Width
45 mm
Overall Height
37 mm
Dimension J1
37 mm
Dimension G2
22 mm
Dimension F2
20 mm
Dimension S3
M12
Size
45
Dimension X
105 mm
Dimension F1
14 mm
Dimension B1
45 mm
Thread Size
M12
Dimension Y1/Y2
22.5 mm
Mounting Hole Size
20 mm
Dimension G1
15 mm
Manufacturer Size
45

Description

Profile Ball Rail, Overall Length 2,040 mm, Overall Width 45 mm, Overall Height 37 mm, Rail Material Steel, Manufacturer Size 45, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 105 mm, Mounting Hole Center to Shaft End 22.5 mm, Mounting Hole Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.