Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Rail, 1000mm L, 25 mm W, 24.50 mm H

  • Mfr # 522P25A+1000

  • Zoro # G1702854


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
1,000 mm
Overall Width
23 mm
Overall Height
24.5 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522P25A+1000
Zoro #
G1702854
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,000 mm
Overall Width
23 mm
Overall Height
24.5 mm
Dimension F1
7 mm
Dimension G2
13 mm
Dimension Y1/Y2
20 mm
Dimension J1
24.5 mm
Mounting Hole Size
11 mm
Size
25
Dimension F2
11 mm
Dimension G1
6.5 mm
Dimension S3
M6
Thread Size
M6
Dimension X
30 mm
Dimension B1
23 mm
Manufacturer Size
25

Details

Item
Profile Roller Rail
Type
500 Series
Rail Material
Steel
Mounting Hole from Shaft End
20 mm
Number of Rail Holes
32
Rail Finish
Hardened Steel
Screw Type
Hex Head
For Use With
500 Series Roller Carriages
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Mounting Hole Center to Center
30 mm
Agency Compliance
DIN 645-1
Number of Mounting Holes
6
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Series
500
Rail Type
Profile
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Includes Rollers
Rollers Included
Mounting Hole Type
Threaded
Requires Lubrication
Lubricant Required
Mounting Hole Center to Shaft End
15 mm
Standards
DIN 645-1
System of Measurement
Metric

Description

Profile Roller Rail, Overall Length 1,000 mm, Overall Width 23 mm, Overall Height 24.5 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Roller Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 30 mm, Mounting Hole Center to Shaft End 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.