Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Rail, 1000mm L, 45 mm W, 40 mm H

  • Mfr # 522P45A+1000

  • Zoro # G0266095


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1,000 mm
Type
500 Series
Overall Width
45 mm
Overall Height
40 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522P45A+1000
Zoro #
G0266095
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,000 mm
Overall Width
45 mm
Overall Height
40 mm
Dimension F1
14 mm
Dimension S3
M12
Dimension F2
20 mm
Dimension Y1/Y2
27.5 mm
Dimension X
52.5 mm
Dimension J1
40 mm
Size
45
Dimension B1
45 mm
Mounting Hole Size
20 mm
Dimension G2
21 mm
Dimension G1
11 mm
Thread Size
M12
Manufacturer Size
45

Details

Item
Profile Roller Rail
Type
500 Series
Rail Material
Steel
Mounting Hole from Shaft End
27.5 mm
Number of Rail Holes
18
Rail Finish
Hardened Steel
For Use With
500 Series Roller Carriages
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Mounting Hole Center to Center
52.5 mm
Screw Type
Hex Head
Agency Compliance
DIN 645-1
Number of Mounting Holes
6
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-40 Degrees C
Series
500
Standards
DIN 645-1
System of Measurement
Metric
Includes Rollers
Rollers Included
Mounting Hole Type
Threaded
Requires Lubrication
Lubricant Required
Rail Type
Profile
Mounting Hole Center to Shaft End
26.25 mm
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Profile Roller Rail, Overall Length 1,000 mm, Overall Width 45 mm, Overall Height 40 mm, Rail Material Steel, Manufacturer Size 45, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Roller Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 52.5 mm, Mounting Hole Center to Shaft End 26.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.