Zoro Homepage

Roller Rail, 1000mm L, 53 mm W, 48 mm H

  • Mfr # 522P55A+1000

  • Zoro # G1874485


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1,000 mm
Type
500 Series
Overall Width
53 mm
Overall Height
48 mm
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522P55A+1000
Zoro #
G1874485
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1,000 mm
Overall Width
53 mm
Overall Height
48 mm
Size
55
Mounting Hole Size
24 mm
Manufacturer Size
55

Description

Profile Roller Rail, Overall Length 1,000 mm, Overall Width 53 mm, Overall Height 48 mm, Rail Material Steel, Manufacturer Size 55, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, For Use With 500 Series Roller Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Mounting Hole Type Threaded, Series 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.