Seals, Inch
Mfr # S750
Zoro # G1523401
product price: $13.05
/eaKey Features
Outside Dia.
1.254 in
For Use With
SSU-12 or SUPER-12 or A-122026
Inside Dia.
0.75 in
Width (In.)
0.125 in
Material
Rubber, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S750
Zoro #
G1523401
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1.254 in
Inside Dia.
0.75 in
Width (In.)
0.125 in
Outside Diameter
1.254 in
Thickness
0.125 in
Inside Diameter
0.75 in
For Nominal Shaft/Bore Diameter
0.75 in
Details
Item
Double Acting Seal
For Use With
SSU-12 or SUPER-12 or A-122026
Material
Rubber, Steel
Compatible Manufacturer Model Number
122026, SSU12, Super12
Compatible Series
Super
Seal Type
Closed
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 0.75 in, Outside Diameter 1.254 in, Compatible Manufacturer Model Number 122026, SSU12, Super12, Compatible Series Super, Inside Diameter 0.75 in, Thickness 0.125 in, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.